missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4mL (13mm) Screw Thread Vial Kits

Product Code. 10169094
Change view
Click to view available options
Marking Spot:
No
Yes
Color:
Amber
Clear
Septum:
PTFE/Red Rubber
Red PTFE/White Silicone
White Virgin PTFE, 0.01 in.
Packaging Type:
Polybag
Tray
Unit Size:
Pack of 100
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Marking Spot Color Septum Packaging Type unitSize
10169094 Yes Clear White Virgin PTFE, 0.01 in. Tray Pack of 100
12440168 No Amber Red PTFE/White Silicone Polybag Pack of 100
12450168 Yes Amber Red PTFE/White Silicone Polybag Pack of 100
12480178 No Amber Red PTFE/White Silicone Tray Pack of 100
12490178 Yes Amber Red PTFE/White Silicone Tray Pack of 100
12480168 Yes Amber White Virgin PTFE, 0.01 in. Polybag Pack of 100
12450188 Yes Amber White Virgin PTFE, 0.01 in. Tray Pack of 100
12460198 No Clear PTFE/Red Rubber Tray Pack of 100
12430168 No Clear Red PTFE/White Silicone Polybag Pack of 100
12470178 No Clear Red PTFE/White Silicone Tray Pack of 100
12400188 Yes Clear Red PTFE/White Silicone Tray Pack of 100
12490168 Yes Clear White Virgin PTFE, 0.01 in. Polybag Pack of 100
12420198 No Clear White Virgin PTFE, 0.01 in. Tray Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10169094 Supplier Thermo Scientific™ Supplier No. C401521W
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.
  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™ (Wisp 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (Metric) Inner 15 mm
Color Clear
Material Glass, PTFE
Pre-slit No
Volume (Metric) 4 mL
Septum White Virgin PTFE, 0.01 in.
Includes Vial: C4015-11W, Closure: C4015-1A/C4015-10
Packaging Type Tray
Volume (Metric) Total 4 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 8.5 mm hole, Patched
Closure Size 13-425
Marking Spot Yes
Septa Size (Metric) 13-425 mm
Height (Metric) 45 mm
Product Type Screw Top Vial Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.