missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Labs Spectra/Por™ 6 8000 D MWCO Standard RC Pre-wetted Dialysis Kits
With Pre-wetted ready-to-use tubing, not requiring soaking to remove glycerol
Brand: Spectrum™ 132586t
Code : NEW
Additional Details : Weight : 0.10000kg
Includes:
- 1 meter of Spectra/Por 6 Dialysis Tubing
- 1 Standard Spectra/Por Closure (for buoyancy)
- 1 Weighted Spectra/Por Closure (for orientation)
- 5 Tubing Opening Picks
Description
- Clear, flexible, study standard grade Regenerated Cellulose (RC) dialysis membrane
- Membrane packaged wet in preservative solution of 0.05% sodium azide
- Kits available in 1m tubing lengths ideal for membrane evaluation and qualification
- Include a pair of closures and convenient tubing opening picks
Specifications
32 mm | |
7.9 mL/cm vol./length | |
1 m Tubing/Kit |