missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Strain Gauge Load Cell
- Calibration Type: External
- Balance Housing: ABS
- Connection Type: RS232, Bluetooth
- Display: Backlit LCD See how it ranks among Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Specifications
Specifications
| Calibration | External |
| Capacity | 1520 g |
| Display Type | Backlit LCD |
| Readability | 0.01 g |
| Linearity | 0.03 g |
| Material | Plastic ABS, Polycarbonate |
| Model | PL1502E |
| Repeatability | 0.007 g |
| Sample Size | 14 g (USP) |
| Stabilization Time | 2 sec. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?