missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Standard PL-E Portable Lab Balance
Shop All Mettler Toledo Products
Click to view available options
Capacity:
620 g
1520 g
6200 g
Model:
PL1502E
PL6001E
PL602E
Description
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Strain Gauge Load Cell
- Calibration Type: External
- Balance Housing: ABS
- Connection Type: RS232, Bluetooth
- Display: Backlit LCD See how it ranks among Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Specifications
Specifications
| Calibration | External |
| Capacity | 620 g |
| Display Type | Backlit LCD |
| Readability | 0.01 g |
| Linearity | 0.02 g |
| Material | Plastic ABS, Polycarbonate |
| Model | PL602E |
| Repeatability | 0.007 g |
| Sample Size | 14 g (USP) |
| Stabilization Time | 2 sec. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction