missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers - Prepleated Grade 113V
Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
£293.00 - £370.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | >30 μm |
Filtration Speed | 28 sec. |
For Use With (Application) | GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11392925
|
Cytiva
1213-500 |
500 mm |
£370.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
11362925
|
Cytiva
1213-240 |
240 mm |
£293.00
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
Very thick and strong filter with creped surface for extremely high loading capacity, particularly in folded form.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available — highly suitable for coarse particles and gelatinous precipitates
- Fastest flow rate of any qualitative grade — flow rate maintained due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
- Prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles
- Typical thickness: 420μ
- Basis Weight: 125g/m2
- Material: Cellulose
- Alpha Cellulose Content, Min.: 0.98%
- Properties: Fast, creped
Specifications
Disc | |
>30 μm | |
GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. | |
Coarse | |
Qualitative Filter Paper |
Cellulose | |
28 sec. | |
Grade 113V | |
420 μm |