Learn More
Mettler Toledo™ Advanced MS-TS Precision Balance
Shop All Mettler Toledo ProductsDescription
Includes
1mg Readability Models come with Draft Shield.
Mettler Toledo Advanced MS-TS Precision Balances have 11 integrated weighing applications. The durable MonoBloc weigh cell includes a minimum weight function to reference the smallest sample amount that can be weighed accurately and is designed to last, resisting harsh chemicals and environmental influences. The large 7-inch color touchscreen has simple menus and a graphic indicator function that shows how much of the total weight is in use. Other key features include FACT automatic internal adjustment, guided leveling and EasyDirect compatibility.
- Balance Type: Precision Balance (1, 2 and 3 Place Balances)
- Weigh Cell: MonoBloc Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Chemical Resistant Die-cast Aluminum
- Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional), Wireless LAN (WLAN) (optional)
- Display: 7 in. Color TFT Touchscreen
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Order Info
Optional Service packages are offered to assure continual reliability and maintain optimum balance performance. Proper installation and initial calibration are the key to ensuring the balance performs properly from day one. A Mettler Toledo technician performs installation qualification and operational qualification (IQ/OQ). Contact your Fisher Customer Service Representative for Service package details.
Certifications
CE marked, ISO 9001, ISO 14001
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001, ISO 14001 |
| Connection Type | USB Host/USB Device/RS-232 |
| Capacity | 3.2 kg |
| Display Type | TFT |
| Readability | 0.01 g |
| Leveling | Built-in Level Control |
| Linearity | 0.02 g |
| Material | Die-cast Aluminum |
| Model | MS3002TS |
| Pan Shape | Rectangular |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
