missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Advanced MS-TS Analytical Balance

Product Code. 15540973 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
Model:
MS104TS
MS204TS
MS304TS
Stabilization Time:
2 sec.
3 sec.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Stabilization Time unitSize
15540973 320 g MS304TS 3 sec. -
15530973 120 g MS104TS 2 sec. Each
15430255 220 g MS204TS 2 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15540973 Supplier Mettler Toledo™ Supplier No. 30133524

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Advanced MS-TS Analytical Balance has a readability of 0.1 mg and 11 built in weighing applications. The durable MonoBloc weigh cell combined with FACT automatic internal adjustment ensures highly accurate results.

Mettler Toledo Advanced MS-TS Analytical Balances have a readability of 0.1mg and 11 built in weighing applications. The 7-inch color touchscreen includes a graphic indicator function that shows how much of the total weight is in use. Built with full metal housing to protect the MonoBloc weigh cell and ensure highly accurate results with each use.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Chemical Resistant Die-cast Aluminum
  • Connection Type: USB-A; USB-B; RS232; Ethernet (LAN); Bluetooth (Optional); Wireless LAN (WLAN) (optional)
  • Display: 7 in. Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Order Info

Optional Service packages are offered to assure continual reliability and maintain optimum balance performance. Proper installation and initial calibration are the key to ensuring the balance performs properly from day one. A Mettler Toledo technician performs installation qualification and operational qualification (IQ/OQ). Contact your Fisher Customer Service Representative for Service package details.

Certifications

CE marked, ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, ISO 9001, ISO 14001
Capacity 320 g
Display Type TFT
Readability 0.1 mg
Display Dimensions 17.7 cm
Grade Analytical
Leveling Built-in Level Control
Linearity 0.2 mg
Material Die-cast Aluminum
Model MS304TS
Range 0 to 320 g
Repeatability 0.1 mg (nominal)
Sample Size 160 mg (USP)
Sensitivity Drift 1.5 mg
Stabilization Time 3 sec.
Type Analytical Balance
Dimensions (D x W x H) 34.7 x 20.4 x 34.5 cm
Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 90 mm
Weight (English) 21 lb.
Weight (Metric) 9.5 kg
Weight (Metric) Shipping 9.5 kg
Electrical Requirements 100/240 V ±10% 50/60 Hz 0.3 A
Voltage 100/240 V ±10%
Amperage 0.3 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.