Learn More
Mettler Toledo™ Advanced MS-TS Analytical Balance
Shop All Mettler Toledo ProductsDescription
Mettler Toledo Advanced MS-TS Analytical Balances have a readability of 0.1mg and 11 built in weighing applications. The 7-inch color touchscreen includes a graphic indicator function that shows how much of the total weight is in use. Built with full metal housing to protect the MonoBloc weigh cell and ensure highly accurate results with each use.
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: MonoBloc Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Chemical Resistant Die-cast Aluminum
- Connection Type: USB-A; USB-B; RS232; Ethernet (LAN); Bluetooth (Optional); Wireless LAN (WLAN) (optional)
- Display: 7 in. Color TFT Touchscreen
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Order Info
Optional Service packages are offered to assure continual reliability and maintain optimum balance performance. Proper installation and initial calibration are the key to ensuring the balance performs properly from day one. A Mettler Toledo technician performs installation qualification and operational qualification (IQ/OQ). Contact your Fisher Customer Service Representative for Service package details.
Certifications
CE marked, ISO 9001, ISO 14001
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001, ISO 14001 |
| Capacity | 120 g |
| Display Type | TFT |
| Readability | 0.1 mg |
| Display Dimensions | 17.7 cm |
| Grade | Analytical |
| Leveling | Built-in Level Control |
| Linearity | 0.2 mg |
| Material | Die-cast Aluminum |
| Model | MS104TS |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
