missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - White
Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces
Brand: Brady™ 142375
Code : 50
Additional Details : Weight : 0.09930kg
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Gloss | |
Vinyl Tape for BMP71 Printer | |
BMP™71 Printer | |
1 Ea. | |
0.102 mm | |
15.24 m | |
12.70 mm |
BMP71 Label Printer Tapes | |
White | |
Vinyl | |
Labeling pipes, walls, equipment, windows | |
1 | |
-40°C to +82°C | |
15.24 m x 1.27 cm (50 ft. x 0.5 in.) | |
0.5 in. |