missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-488 High-Performance Polyester BMP71 Printer Labels

Product Code. 11735673
Click to view available options
Dimensions (LxW):
22.86 x 19.05 mm
22.86 x 22.86 mm
6.35 x 48.26 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11735673

Brand: Brady™ 114865

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used to identify property from components to finished products

  • Made of High-Performance Polyester
  • Allow printed information and barcodes/data codes to remain legible and scannable in harsh environments

Applications:

Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Slide, Through Hole - Top

Certifications

UL listed, CSA, AGA

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Material Polyester (B-488)
Product Type Label
For Use With (Application) Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Slide, Through Hole - Top
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 250/Roll
Shape Square
Size (English) 0.9 x 0.9 in.
Size (Metric) 22.8 x 22.8 mm
Temperature Range (Metric) -40°C to +160°C
Thickness (Metric) 0.091 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (LxW) 22.86 x 22.86 mm
Width (English) 0.9 in.
Width (Metric) 22.8 mm
Height (English) 0.9 in.
Height (Metric) 22.8 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.