missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Clamp-On Breaker Lockout, 480/600V

Product Code. 11791346
Click to view available options
Quantity:
6/Pk.
Unit Size:
1 pack
Pack of 6
This item is not returnable. View return policy

Product Code. 11791346

Brand: Brady™ 065966

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with single-pole and internal-trip multi-pole breakers

  • Made of rugged polypropylene and impact modified nylon
  • Accepts lock shackles up to 0.28 in. in diameter
  • Includes Cceats for use with breakers with long, sliding switch throws

Specifications

Product Type Clamp-on Breaker Lockout
Color Red
Material Nylon
Certifications/Compliance UL 94 HB
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 0.7 cm
Dimensions (D x W x H) 2.175 x 1.588 x 3.253 in.
Height (Metric) 40.30 mm
Includes Cleats
Lockout Type Clamp-on
Quantity 6/Pk.
Width (Metric) 40.30 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.