missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, Blue

Product Code. p-4932368
Click to view available options
Quantity:
6 Pk.
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11876043

Brand: Brady™ 051344

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safer alternative to metal locks for lockout applications

  • Compact and lightweight
  • Temperature, chemicals, corrosion and tamper resistant
  • Nonconductive and nonsparking
  • Insulated cylinder for protection from shocks
  • Features ribbed design for easy gripping and handling
  • Language labels: English, French and Spanish
  • Custom keying and charting available
  • Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)

Specifications

Product Type Keyed Different Safety Padlock
Alternate Part Number SFTY PADLOCK STEEL 38MM SHA BLUE 6/PAC
Color Blue
Material Plastic
Description Safety Padlocks - Standard
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.63 cm
Dimensions (L x W) 38.50 x 86.50 mm
Height (Metric) 86.50 mm
Height (Metric) Shackle 38.00 mm
Includes 3 labels/ lock, 1 English, 1 French, 1 Spanish label
Material (Shackle) Steel
No. of Pins 6
Quantity 6 Pk.
Width (Metric) 38.50 mm
Width (Metric) Shackle 33.00 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.