missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 4900 Series Thermal Transfer Printer Ribbons, Black

For use with Brady 360X-Plus II, Thermal Transfer Printers. Brady™ 4900 Series Thermal Transfer Printer Ribbons are smear resistant at high temperatures and solvent resistant.

Brand:  Brady™ 035270

Additional Details : Weight : 0.39010kg

 View more versions of this product

Product Code. 11528424

  • £179.00 / 1 box
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • R4908, R4902, R4900, R4904 : core inside diameter is 1 in. (25.40mm), ink side out
  • R4913, R4901 : core inside diameter is 0.5 in. (12.7mm)
Specifications

Specifications

Printer Ribbon
Thermal Transfer Printer
5.12 in.
130 mm
Ribbon Series: 4900
1 Ea.
Black
984 ft.
300.00 m
25.4 mm I.D.
Ink side out
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers