missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
- Premium disposable fold flat respirator for easy storage, donning and doffing
- Secure, metal-free harness system with color coded textile elastic for easy identification of FFP level
- Soft, flexible and adjustable nose bridge for increased fit factor and comfort
- Multilayer electrostatic filter media for high-performing filtration with low breathing resistance
- Full-width internal faceseal, made from soft touch PVC for high comfort
- Ergonomic design for a secure fit on a wide range of face shapes
- High flow exhalation valve for low breathing resistance, color-coded for easy identification of FFP level
- Contoured noseseal for high compatibility with other types of PPE
- All variants complaint to EN 149:2001+A1:2009. Unvalved variant compliant to EN 14683:2019 for use in healthcare
- Latex-free and low-linting for use in a wide range of environments
- UK designed, developed and manufactured.
Especificaciones
Especificaciones
| Assigned Protection Factor (APF) | 10 |
| Certifications/Compliance | CE III , UKCA , UK Medical Device Directive: 93/42/EEC and 2007/47/EC* , EU Medical Device Regulation: 2017/745 , EN 149:2000 + A1:2009 FFP2 NR , EN 14683:2019 Type IIR |
| Color | White |
| Design Type | Flat-fold |
| Disposable | Single-use |
| Filter Type | FFP2 |
| Material | Polypropylene |
| Product Type | Healthcare Particulate Respirator and Surgical Mask |
| Size | One Size |
| With Exhalation Valve | No |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?