missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 451 Series Natural Rubber Palm Coated Thermal-Insulated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
10 pairs
Description
Benifits
- Thermal Insulation
- Flexible
- Breathable
- Extra Grip
- Seamless Knit
- Skin-friendly
- Abrasion-resistant
Features
- Rough Grip
- Ergonomic
- Elasticated Wrist Cuff
- Natural Rubber Palm Coating
Trades & Applications
- Signalers
- Brick Laying
- Carpentry
- Driving Machines
- Masonry
- Demolition
- Shipping/Receiving
Specifications
Specifications
| Certifications/Compliance | CE Cat II, EN 388:2016, EN 511:2006 |
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | Natural Rubber |
| Color | Gray |
| Material | Cotton, Polyester |
| Size | Small |
| Liner Material | Acrylic |
| Resistant To | Abrasion Resistant |
| Series | 451 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction