missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 4500 Series Thermal Transfer Ribbons

Product Code. 11548464
Click to view available options
Color:
Blue
Red
Silver
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11548464

Brand: Brady™ 055736

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Environmental resistance against smearing and chemicals. Brady 4500 Series Thermal Transfer Ribbons have wax/resin formulation and available in variuos sizes and colors.

  • Offers environmental resistance against smearing and chemicals
  • Sharp-edge print quality to maximize bar code readability

Specifications

Product Type Printer Ribbon
Color Red
For Use With (Equipment) Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, PAM 3000, BBP81 Label Printer, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, BBP72 Label Printer
Material Resin
Width (English) 2.7 in.
Length (Metric) 300.00 m
Width (Metric) 60 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 2.36 in.
Description Red 4500 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R4500-RD
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.