missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 4400 Series Thermal Transfer Printer Ribbon

Product Code. 11885405
Click to view available options
Color:
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11885405

Brand: Brady™ 114550

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High density 4400 Series Thermal Transfer Printer Ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.

  • High density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) BMP71 Label Printer
Length (English) 50 yd.
Width (English) 1.97 in.
Length (Metric) 45.72 m
Width (Metric) 50 mm
Dimensions (L x W) 46 m x 50.8 mm
Description White 4400 Series Thermal Transfer Printer Ribbon for BMP71 Printer
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.