missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ 4301 Stainless Steel Spoon

Product Code. 10011424
Change view
Click to view available options
Length (Metric):
210 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10011424 210 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10011424 Supplier Schneider Gerd™ Supplier No. 244
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Application) For Chemical
Dimensions (L x W) 29 x 40 mm
Material Stainless Steel (4301)
Length (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.