missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 4300 Series Thermal Transfer Printer Ribbons
Description
- Strong environmental resistance against smearing and chemicals.
- Reliable, sharp-edge print quality to maximize bar code readability.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | THT 25 mm Core Printer, Brady 1344 |
| Length (English) | 120.3 yd. |
| Width (English) | 1.77 in. |
| Length (Metric) | 110 m |
| Width (Metric) | 45 mm |
| Thickness (English) | 0.00018 in. |
| Thickness (Metric) | 0.0045 mm |
| Diameter (Metric) | 12.7 mm I.D. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?