missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stomacher™ 400 Classic Standard Bags
Click to view available options
Thickness (Metric):
65 μm
Unit Size:
Pack of 500
Description
- Stomacher™ blender bag, with addition of bag closure device, consisting of wire reinforced tape
- Bag made from virgin grade, Polyolefin complex.
- Flexible and transparent
- Resistant to freezing and high temperatures (from -40 to 80°C / -40 to 176°F)
- No contact between the sample and the blender during homogenization of the sample
- Suitable for short term storage or incubation of samples
- Compatible with any paddle lab blender
- Suitable for food contact. Not designed to be used for food packaging
- Irradiated sterile in sealed sachets, with batch traceable certificate
- Storage: in a temperate and dry place, away from humidity and light
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Sterility | Sterile |
| Thickness (Metric) | 65 μm |
| Product Type | Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction