missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 40 mm Cryobox Dividers

Product Code. 15240454 Shop All Tenak Products
Change view
Click to view available options
Holds:
Vials with 10 mm O.D.
Vials with 13 mm O.D.
Vials with 15 mm O.D.
Vials with 15.50 mm O.D.
Vials with 17 mm O.D.
Vials with 17.75 mm O.D.
Vials with 24 mm O.D.
Vials with 25.25 mm O.D.
Vials with 31 mm O.D.
Vials with 31.75 mm O.D.
Vials with 41 mm O.D.
Vials with 42.50 mm O.D.
Tube Array:
12 x 12 cells
3 x 3 cells
4 x 4 cells
5 x 5 cells
6 x 6 cells
7 x 7 cells
8 x 8 cells
9 x 9 cells
Unit Size:
Pack of 36
Product Code. Holds Tube Array unitSize
15240454 Vials with 15 mm O.D. 8 x 8 cells Pack of 36
15210634 Vials with 15 mm O.D. 6 x 6 cells Pack of 36
15220554 Vials with 10 mm O.D. 12 x 12 cells Pack of 36
15220634 Vials with 25.25 mm O.D. 5 x 5 cells Pack of 36
15230634 Vials with 31.75 mm O.D. 4 x 4 cells Pack of 36
15240634 Vials with 42.50 mm O.D. 3 x 3 cells Pack of 36
15280544 Vials with 41 mm O.D. 3 x 3 cells Pack of 36
15290544 Vials with 31 mm O.D. 4 x 4 cells Pack of 36
11521785 Vials with 15.50 mm O.D. 8 x 8 cells Pack of 36
11531785 Vials with 17.75 mm O.D. 7 x 7 cells Pack of 36
11571685 Vials with 17 mm O.D. 7 x 7 cells Pack of 36
11591685 Vials with 13 mm O.D. 9 x 9 cells Pack of 36
15200554 Vials with 24 mm O.D. 5 x 5 cells Pack of 36
13 options
This item is not returnable. View return policy

Product Code. 15240454

Brand: Tenak™ TE22132

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dividers for use with 75 mm high cryoboxes.

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider

Specifications

Type Grid Divider
For Use With (Equipment) 75 mm high cryoboxes
Holds Vials with 15 mm O.D.
Tube Array 8 x 8 cells
Height (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.