missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ 40 mm Cryobox Dividers
Shop All Tenak Products
Click to view available options
Holds:
Vials with 10 mm O.D.
Vials with 13 mm O.D.
Vials with 15 mm O.D.
Vials with 15.50 mm O.D.
Vials with 17 mm O.D.
Vials with 17.75 mm O.D.
Vials with 24 mm O.D.
Vials with 25.25 mm O.D.
Vials with 31 mm O.D.
Vials with 31.75 mm O.D.
Vials with 41 mm O.D.
Vials with 42.50 mm O.D.
Tube Array:
12 x 12 cells
3 x 3 cells
4 x 4 cells
5 x 5 cells
6 x 6 cells
7 x 7 cells
8 x 8 cells
9 x 9 cells
missing translation for 'unitSize'
Pack of 36
Descripción
- For use in cardboard cryoboxes
- Holds cryogenic vials
- Grid style divider
Especificaciones
Especificaciones
| Type | Grid Divider |
| For Use With (Equipment) | 75 mm high cryoboxes |
| Holds | Vials with 24 mm O.D. |
| Tube Array | 5 x 5 cells |
| Height (Metric) | 40 mm |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido