missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 40 mm Cryobox Dividers

Dividers for use with 75 mm high cryoboxes.

Brand:  Tenak™ TE22134

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11591685

  • £59.65 / Pack of 36
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider
Specifications

Specifications

Grid Divider
Vials with 13 mm O.D.
40 mm
75 mm high cryoboxes
9 x 9 cells
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers