Learn More
Cole-Parmer™ 4-Watt UV Lamp
These handheld lamps come in a variety of wavelengths and are ideal for viewing materials in dimly-lit areas. The different wavelengths can be used for bacterial identification, specimen staining, biochemical testing, mercury detectors, optical alignment, DNA analysis, electrophoresis and much more.
Brand: Cole-Parmer™ 97620-09
Code : NEW
Additional Details : Weight : 1.51000kg
Description
- Easily switch from one UV light source to another
- Built-in reflector enhances UV illumination
- Durable, extruded metal housing features scratch-resistant powder coating
- Lightweight and easy to handle
- Offers two to three different UV wavelengths in one lamp
- Supplied with 254 nm and 365 nm wavelenth tubes
- Selector switch makes it easy to switch between light sources
- 365 nm longwave UV models are ideal for bacterial identification, specimen staining, gel electrophoresis, chlorination, fluorochemistry and more
- 365 nm longwave UV models are ideal for bacterial identification, specimen staining, gel electrophoresis, chlorination, fluorochemistry and more
- 254 nm shortwave UV models can be used for biochemical testing, mercury detectors, optical alignment, DNA analysis, electrophoresis and more
- Optional viewing cabinets available
- Optional lamp stand for hands-free operation is availalbe for all models
Specifications
230 V | |
24.8 x 6.4 cm | |
590/900 μ/cm2 |
4 W | |
254 nm and 365 nm wavelength tubes |