missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-tert-Butylthiophenol, 97%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
25 g
Description
4-tert-butylthiophenol is used as a pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-tert-butylthiophenol is used as a pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Air sensitive. Store under inert gas. Store away from oxidizing agents.
4-tert-butylthiophenol is used as a pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Air sensitive. Store under inert gas. Store away from oxidizing agents.
Specifications
Melting Point | -11°C |
Density | 0.99 |
Boiling Point | 238°C |
Flash Point | >110°C (230°F) |
Odor | Stench |
Refractive Index | 1.5485 |
Quantity | 1 g |
Beilstein | 606476 |
Sensitivity | Air Sensitive |
Solubility Information | Insoluble in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'