Learn More
4-tert-Butylthiophenol, 97%
Description
4-tert-butylthiophenol is used as a pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
4-tert-butylthiophenol is used as a pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Air sensitive. Store under inert gas. Store away from oxidizing agents.
Specifications
Specifications
| Melting Point | -11°C |
| Density | 0.99 |
| Boiling Point | 238°C |
| Flash Point | >110°C (230°F) |
| Odor | Stench |
| Refractive Index | 1.5485 |
| Quantity | 5 g |
| Beilstein | 606476 |
| Sensitivity | Air Sensitive |
| Solubility Information | Insoluble in water. |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.