missing translation for 'onlineSavingsMsg'
Learn More

LEEC™ Drying Cabinet with Glass Doors

Product Code. 12989968
Change view
Click to view available options
Capacity (Metric):
113 L
540 L
1000 L
Dimensions (D x W x H) Interior:
430 x 750 x 340 mm
590 x 630 x 1430 mm
1430 x 1165 x 590 mm
Electrical Requirements:
230 V 50 Hz 1500 w
230 V 50 Hz 2500 w
230 V 50 Hz 500 w
No. of Shelves:
3
4
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) Interior Electrical Requirements No. of Shelves Unit Size
12989968 540 L 590 x 630 x 1430 mm 230 V 50 Hz 1500 w 4 Each
12979968 1000 L 1430 x 1165 x 590 mm 230 V 50 Hz 2500 w 4 Each
15613904 113 L 430 x 750 x 340 mm 230 V 50 Hz 500 w 3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12989968 Supplier LEEC™ Supplier No. F2
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for drying laboratory glassware, surgical instruments, warming, or simply for storage. LEEC™ Drying Cabinet with Glass Doors employs natural convection for drying.

  • Rust-resistant
  • Finished in white powder-coated paint
  • Heatproof, toughened glass doors
  • Adjustable wire mesh shelves
  • Waterproof heating elements
  • Full-length, stainless steel hinges
  • Spring loaded catches
  • Stainless steel sliding shutter for ventilation.
  • Adjustable front feet
  • Exterior D x W x H: 610 x 635 x 1626 mm 
  • Interior D x W x H: 590 x 630 x 1430 mm

Specifications

Capacity (Metric) 540 L
Temperature (Metric) 50°C
Type Drying Cabinet
For Use With (Application) Cabinets for drying drained glassware and instruments, or for applications requiring controlled warming
Material Stainless Steel, Polyester
Model F2
No. of Shelves 4
Dimensions (D x W x H) Interior 590 x 630 x 1430 mm
Dimensions (L x W x H) 610 x 635 x 1626 mm (External DxWxH)
Width (Metric) 635 mm
Height (Metric) 1626 mm
Depth (Metric) 610 mm
Depth (Metric) Interior 590 mm
Weight (Metric) 75 kg
Electrical Requirements 230 V 50 Hz 1500 w
Voltage 230 V
Wattage 1500 w
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.