missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LEEC™ 4 Shelves Drying Cabinet with Circulating Extrac Fan system
Brand: LEEC™ FCX1
This item is not returnable.
View return policy
Specifications
| 1000 L | |
| Drying Cabinet | |
| Stainless Steel, Polyester | |
| 4 | |
| 610 x 1168 x 1626 mm | |
| 1626 mm | |
| 590 mm | |
| 230 V | |
| 50 Hz |
| 50°C | |
| Cabinets for drying drained glassware and instruments, or for applications requiring controlled warming | |
| FCX1 | |
| Cabinets for drying drained glassware and instruments | |
| 1168 mm | |
| 610 mm | |
| 230 V 50 Hz 2500 w | |
| 2500 w |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?