missing translation for 'onlineSavingsMsg'
Learn More

Melford 4-Nitrophenyl-β-D-glucopyranoside

Product Code. 30018623
Change view
Click to view available options
Quantity:
1 g
5 g
Unit Size:
1g
5g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30018623 5 g 5g
30018622 1 g 1g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30018623 Supplier Melford Supplier No. N810905.0
 Restricted Item
Estimated Shipment: 28-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Spectrophotometric substrate for detection of β-D-Glucosidase.

Spectrophotometric substrate for detection of β-D-Glucosidase.

Free PNP: <200ppm

Specifications

Quantity 5 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.