Learn More
4-Methylbenzhydrylamine hydrochloride, polymer-supported, 1% cross-linked, 100-200 mesh, 0.5-1.0 mmol/g on PS-DVB
Description
Hydrochloride resins have been used to study the treatment of hyperphosphataemia in patients with end-stage renal failure. And also used for attachment of linkers in a similar manner to PL-AMS Resin.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | White to Yellow |
| Mesh Size | 100 to 200 Mesh |
| Quantity | 5 g |
| Solubility Information | Suspended in DCM/DFM(1:1). |
| Physical Form | Beads |
| Chemical Name or Material | 4-Methylbenzhydrylamine hydrochloride, Polymer-supported, 1% cross-linked, 0.5 to 1.0 mmol/g on PS-DVB |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.