missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Qualitative Filter Papers, Grade 3h
Shop All Sartorius Products
Click to view available options
Format:
Disc
Folded
Diameter (Metric):
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
385 mm
Unit Size:
Pack of 100
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Folded filter and disc format
Specifications
Specifications
| Format | Disc |
| Material | Cotton Linters, Refined Pulp |
| Filtration Speed | 35μm/sec. |
| For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
| Grade | 3 h |
| Quantity | 100 Pk. |
| Thickness (Metric) | 0.13 mm |
| Type | Qualitative Filter Paper |
| Diameter (Metric) | 185 mm |
| Diameter (Metric) Disc | 185 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction