missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz 4.5 mL Test Tubes Polypropylene
Click to view available options
:
Non-graduated
Description
- Test tubes
- PP
- 13 x 75 mm
- 4.5 mL
- With rim
- Cylindrical
Specifications
Specifications
| Capacity (Metric) | 4.5 mL |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Shape | Cylindrical |
| Disposable | Reusable |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Closure Type | Not Included |
| Product Type | Test Tube |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction