missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ 4-20Ma Current Loop Interface Temperature 0-260°C Of One Pt100 In Chamber, For Icp750

Product Code. 16377217 Shop All Memmert Products
Change view
Click to view available options
Amperage:
4 to 20 mA
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Amperage Unit Size
16377217 4 to 20 mA Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16377217 Supplier Memmert™ Supplier No. ICP750V6
  • ONLINE EXCLUSIVE PRICE
    £397.00
    £389.51 / Pack of 1
    Save £7.49
    1% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Memmert™ Temperature Output for external temperature monitoring.

  • 4 to 20 mA current loop interface
  • Temperature of a Pt100 sensor positioned flexibly in chamber for external temperature monitoring

Specifications

For Use With (Equipment) Models 30, 55, 75, 110, 160, 260, 450, 750, 1060
Type Current Loop Interface
Amperage 4 to 20 mA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.