missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 4-2 Ceramic, HVC, PSD Valve

Product Code. 11557954
Change view
Click to view available options
Actuation:
PSD/4, PSD/6, PSD/8
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Actuation unitSize
11557954 PSD/4, PSD/6, PSD/8 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11557954 Supplier Hamilton™ Supplier No. 923401
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The PSD/4 is a popular choice for customers looking for a high precision syringe pump at an economical price.

Specification Sheet

  • Valve Model – 4-2
  • Valve Model Description – 4-2 Valve
  • Fluid Path – Ceramic/PTFE/CTFE
  • Valve Size – HVC
  • Nominal Port Diameter – 0.060 inch (1.5 mm)
  • Valve Outer Body Dimension – 0.85 inch (21.6 mm)
  • Housing Material – Aluminum
  • Actuated – PSD/4, PSD/6, PSD/8
  • Break Away Torque – 15 oz-in (105.9 mNm)
  • Panel Mounting – No
  • Thread Depth – 0.320 (8.1 mm)
  • Threaded Connection – ¼-28
  • Operating Temp High – 35 °C (95 °F)
  • Operating Temp Low – 10 °C (50 °F)
  • Operating Pressure – 0 to 100 psig (0 to 6.9 bar)
  • Storage Temp High – 50 °C (122 °F)
  • Storage Temp Low – -20 °C (-4 °F)

Specifications

Actuation PSD/4, PSD/6, PSD/8
Type PSD/4 Valves, PSD/6 Valves
No. of Ports 4-2 Valve
Stator Material Ceramic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.