missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ 3W LED Incident Illumination Assembly
Click to view available options
For Use With (Equipment):
K-series, SMZ-168, SMZ-140, SFC-11 Microscopes
SMZ-161 Microscope
SMZ-171 Microscope
Unit Size:
Each
Description
- This spot illuminator must be combined with a Motic 2111 / 2112 focusing block and the 2111 LED stand.
- Capable of bringing 5500K LED illumination when combined with the 2111 LED stand.
- Illumination's intensity is adjustable via the intensity control of the 2111 LED stand.
- 5500K color temperature.
- 3W Lambertian LED bulb for incident illumination.
- Adjustable intensity control; linear.
- Optimum field of view of 50mm at 108mm from the sample
- Easy and safe connection to the 2111 LED Stand column for power
Specifications
Specifications
| Bulb Type | 5500K Lamburtian LED |
| For Use With (Equipment) | SMZ-161 Microscope |
| Lighting Type | Spot Illuminator |
| Wattage | 3 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction