missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ TR-300 and TR-600 PAPR Battery Packs
Click to view available options
For Use With (Equipment):
Versaflo TR-300 PAPR Series
Versaflo TR-600 PAPR Series
Battery Life:
4 to 6 hr.
8 to 12 hr.
8 to 18 hr.
Color:
Black
Blue, Gray
Unit Size:
Each
Beskrivelse
- Rechargeable battery packs
- Lithium Ion
- Long run time for filters and cartridges
Battery packs must be used in accordance with the user instructions, warnings and limitations accompanying each product
Overholdelse
NIOSH approved.
Tekniske data
Tekniske data
| Battery Life | 4 to 6 hr. |
| Battery Type | Lithium-ion |
| Color | Black |
| Product Type | Battery Pack |
| For Use With (Application) | Supplying power for PAPR systems |
| For Use With (Equipment) | Versaflo TR-300 PAPR Series |
| Model | TR-330 |
| Recharge Time | <3 hr. |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.918 kg |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion