missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Foam Ear Plugs
53.80 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Model:
1100
1100B
1110
K1110
Corded:
Corded
Uncorded
Description
- Disposable orange ear plugs
- Made from hypoallergenic material for maximum protection and comfort
- Smooth, dirt-resistant surface for hygiene
- Recommended for high noise situations (up to 100 dBA TWA)
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Size | Universal |
For Use With (Application) | Assembly, blasting, cleaning, demolition, electrical, facility maintenance, grinding, machine operations, painting, sanding, welding |
Model | 1100B |
Packaging Type | Bulk container |
Pairs per Package | 500 Pairs |
Noise Reduction Rating (NRR) | 29 dB |
Corded | Uncorded |
Plug Shape | Tapered |
Disposable | Single-use |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'