Learn More
3B Scientific™ Skin Section Master Series™ - includes 3B Smart Anatomy
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Our desk model enables students to study the skin by observing it at approximately 40 times its normal size.
- Two sections offer a look at the hairy skin of the scalp and hairless skin of the foot
- Displays sebaceous and sweat glands, receptors, nerve and blood vessels
- Includes numbered key card
- Mounted on base
- Dimensions: 9.5 x 13.5 x 6 in. (23.8 x 33.8 x 15cm)
Specifications
Specifications
| For Use With (Application) | Show hairy skin of the scalp and hairless skin of the foot, Shows sebaceous, sweat glands, receptors, nerves, blood vessels |
| Includes | Hair follicles, sebaceous glands, sweat glands, receptor, nerves and vessels, numbered key card |
| Weight (English) | 0.44 lb. |
| Weight (Metric) | 0.22 kg |
| Product Type | Model, Skin Section |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.