missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Flexible Spine, Vertebral Column Model - includes 3B Smart Anatomy
Choose from male, female, or deluxe.
POA
Specifications
Height (English) | 29 in. |
---|---|
Height (Metric) | 74 cm |
Weight (English) | 3.96 lb. |
Weight (Metric) | 1.8 kg |
Product Code | Brand | Product Type | Height (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Height (Metric) | Includes | Price | Quantity & Availability | |||
13076386
|
3B Scientific™
A58/1 |
Model, Spinal, Classic Flexible | 74 cm | Occipital bone, vertebral artery and L3/L4 herniated disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13086386
|
3B Scientific™
A58/5 |
Model, Spinal, Deluxe Flexible | 74 cm | Pelvis, occipital bone, vertebral artery and L3/L4 herniated disc, With sacral opening and exposed brainstem |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Durable, plastic construction
- With pelvis, occipital bone, vertebral artery and a dorsal herniated disc between the third and fourth lumbar vertebrae
- Basic male and female pelvis models measure 29 in. (73.7cm)
- Deluxe Model features sacral opening and exposed brainstem for advanced studies
Stand not included.
Specifications
29 in. | |
74 cm | |
3.96 lb. | |
1.8 kg |