missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ 384-Well, Non-Treated, Deep-Well - Flat-Bottom, Aluminum Microplate
Click to view available options
No. of Wells:
384
Unit Size:
Each
Description
- Available with fixed or loosely inserted glass inserts
- Highly pure
- Chemically inert
Specifications
Specifications
| Lid | Without Lid |
| Description | Aluminum-plate without inserts, highly pure |
| Array | 16 x 24 |
| For Use With (Equipment) | Individual glass inserts |
| Material | Aluminum |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Total Volume (Metric) Well | 500 μL |
| Well Shape | Flat Bottom (F-well) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction