missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Polystyrene Streptavidin-coated Flat Bottom Microplate

Description
- Manufactured under DIN ISO 9001 guidelines
- Biotin binding capacity: >1.5ng/well or >6pmol/well
- Solid bottom
- Storable at room temperature
- With lid
Specifications
Specifications
| Format | Standard |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Surface Treatment | Streptavidin |
| Well Shape | Rounded Square |
| Max. RCF | 4800 x g (swinging-bucket rotor) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?