missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 384-Well, Cell Culture-Treated, Flat-Bottom, Low Flange Microplate
Shop All Corning ProductsDescription
- Optically clear, flat well bottom permits direct microscope viewing
- Used with both top and bottom reading instruments
- TCT treated for optimal cell attachment
- Individual alphanumeric codes for well identification
- Opaque walls to prevent well-to-well crosstalk
- Low flange base designed for barcode customization and robotic handling
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Array | 16 x 24 |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Well Shape | Flat Bottom (F-well) |
| Dimensions (L x W x H) | 127.8 x 85.5 x 14.35 mm (5 x 3.36 x 0.56 in.) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?