missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 384-Well, Cell Culture-Treated, Flat-Bottom, Low Flange Microplate
Shop All Corning ProductsDescription
- Opaque walls to prevent well-to-well crosstalk
- Optically clear flat well bottom permits direct microscopic viewing
- Can be used for both top and bottom reading instruments
- Flat bottoms with 112μL total volume
- Recommended working volumes of 20 to 80μL
- TC treated for optimal cell attachment
- Sterilized by gamma radiation and certified nonpyrogenic
- Individual alphanumeric codes for well identification
- Bulk packed 20 per bag
Specifications
Specifications
| Barcode | No Barcode |
| Lid | With Lid |
| Array | 16 x 24 |
| Color | Black, Clear Bottom |
| Product Type | Microplate |
| Material | Polystyrene |
| No. of Wells | 384 |
| Volume (Metric) Working | 20 to 80 μL |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?