missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 360 XPlus II Labels, B-427 Self Laminating Vinyl

Product Code. 12878701
missing translation for 'orderingAttributeHoverText'
Size (Metric):
12.7 x 19.05 mm (W x H)
12.7 x 36.49 mm (W x H)
25.4 x 36.49 mm (W x H)
50.8 x 152.4 mm (W x H)
50.8 x 177.8 mm (W x H)
Size (English):
0.5 x 0.750 in. (W x H)
0.5 x 1.437 in. (W x H)
1 x 1.437 in. (W x H)
2 x 6 in. (W x H)
2 x 7 in. (W x H)
missing translation for 'unitSize'
1 pack
1 roll
This item is not returnable. View return policy

Product Code. 12878701

missing translation for 'mfr': Brady™ 030545

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High performance labels for use with the Brady 360X-Plus II Thermal Transfer Printer. Brady Thermal Transfer 360 Xplus II Labels Printer Labels are made of vinyl cloth with repositionable rubber adhesive

  • For use with 360 Xplus II thermal transfer printers
  • Made of B-427 self laminating vinyl with permanent rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4500; R6200
Adhesive Type Permanent Acrylic
Color Clear, White
Finish Matte
Format IP™ Enabled
Material Self-laminating Vinyl (B-427)
Print Technology Thermal Transfer
Product Type 360 XPlus II Label
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Horizontal Repeat (Metric) 15.24 mm
Labels per Row 4
Min. Operating Temperature (Metric) -70°C
Model THT-80-427-5
No. per Pack 5000 Label(s) / Roll
Quantity 5000/Pk.
Shape Rectangle
Size 12.70 mm (W) x 19.05 mm (H)
Size (English) 0.5 x 0.750 in. (W x H)
Size (Metric) 12.7 x 19.05 mm (W x H)
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 24.13 mm
Wire Gauge 16 AWG - 12 AWG
Dimensions (LxW) 19.05 x 12.70 mm
Width (English) 0.5 in
Width (Metric) 12.70 mm
Width (English) Printable Area 12.70 mm
Width (Metric) Printable Area 12.70 mm
Height (English) 0.75 in
Height (English) Printable Area 0.375 in
Height (Metric) 19.05 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number THT-80-427-5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.