missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 360 XPlus II Labels, B-427 Self Laminating Vinyl
Click to view available options
Size (Metric):
12.7 x 19.05 mm (W x H)
12.7 x 36.49 mm (W x H)
25.4 x 36.49 mm (W x H)
50.8 x 152.4 mm (W x H)
50.8 x 177.8 mm (W x H)
Size (English):
0.5 x 0.750 in. (W x H)
0.5 x 1.437 in. (W x H)
1 x 1.437 in. (W x H)
2 x 6 in. (W x H)
2 x 7 in. (W x H)
Unit Size:
1 pack
1 roll
Description
- For use with 360 Xplus II thermal transfer printers
- Made of B-427 self laminating vinyl with permanent rubber adhesive
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Suggested ribbon series: R4300; R4500; R6200 |
| Adhesive Type | Permanent Acrylic |
| Color | Clear, White |
| Finish | Matte |
| Format | IP™ Enabled |
| Material | Self-laminating Vinyl (B-427) |
| Print Technology | Thermal Transfer |
| Product Type | 360 XPlus II Label |
| For Use With (Application) | Wire and cable marking, panel identification |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction