missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ ECO-therm Lab Thermometer

Product Code. 15402695
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-35°C to +50°C
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Pack of 10

Product Code. 15402695

Brand: Brannan™ 46/703/1

Please to purchase this item. Need a web account? Register with us today!

Green spirit thermometers filled with non toxic expansion liquid.

  • Quality and resolution make these ideal substitute for general purpose mercury thermometers
  • Each thermometer is fitted with Brannan non roll end cap
  • Cap has integral ring to allow the thermometer to be suspended and is supplied in protective PVC packaging

Specifications

Immersion Type Total Immersion
Length (Metric) 305 mm
Material Glass
Thermometer Fill Green Spirit
Product Type Laboratory Immersion Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1.5°C
Subdivision 1°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.