missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ 333-H3 Pump for Primary Solvent

Product Code. 16601454 Shop All Gilson Products
Change view
Click to view available options
Max. Flow Rate:
200 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Flow Rate Unit Size
16601454 200 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16601454 Supplier Gilson™ Supplier No. 38103331
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 333-H3 Pump for Primary Solvent is a dual-piston, reciprocating master pump and is suitable for preparative HPLC applications in normal and reverse-phase modes. Pump offers multi-solvent selection and feature a variable-volume, dynamic mixer for optimized gradient performance.

  • Capable of milligram-to-gram level mass-throughput per injection up to 15 g, dependent on column size and loading capacity, flow rates up to 200 mL/min
  • Integrated keypad control for stand-alone operation
  • Combine with 334-H3 Pump for Secondary Solvent (sold separately) and operate additional pumps in parallel to double the flow rate up to 400 mL/min
  • Composition gradient with high-pressure mixing: 333/334 binary system (third pump for ternary), solvent selection on each pump with optional four-solvent valve accommodating up to eight solvents
  • Quiet operation and a durable design
  • Stackable to conserve bench space
  • Control 333 Pumps and an entire HPLC system via TRILUTION™ LC Software

Specifications

Max. Flow Rate 200 mL/min.
Product Type Pump
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.