Learn More
Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC
Use cleaned, polished, passivated and ready-to-use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC.
Brand: Thermo Scientific™ U-112
Code : 16
Additional Details : Weight : 0.50000kg
Description
Use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for ultra-high pressure applications. Prefinished, square, burr-free ends and interiors ensure minimum dead volume connections. Cleaned, polished and passivated, it is ready for immediate use. This tubing is not recommended for biological samples.
- Suitable for ultra high pressure applications
- Wide chemical compatibilty
- Prefinished, square, burr-free ends and interiors to minimize dead volume connections
Specifications
HPLC | |
0.010 in. ID; 10 cm length; Blµe | |
0.010 in. | |
3.937 in. | |
Stainless Steel |
Capillary Tubing | |
HPLC | |
0.25 mm | |
10 cm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.