missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC in 5-Foot Coils

Product Code. 10147714 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
0.005 in. ID; 5 ft. length
0.007 in. ID; 5 ft. length
0.010 in. ID; 5 ft. length
0.020 in. ID; 5 ft. length
0.030 in.ID; 5 ft. length
0.040 in. ID; 5 ft. length
0.046 in.ID; 5 ft. length
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description unitSize
10147714 0.020 in. ID; 5 ft. length Each
10488294 0.010 in. ID; 5 ft. length Each
10107764 0.030 in.ID; 5 ft. length Each
10446754 0.007 in. ID; 5 ft. length Each
10649865 0.040 in. ID; 5 ft. length Each
10575805 0.046 in.ID; 5 ft. length Each
10712424 0.005 in. ID; 5 ft. length Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Not recommended for biological samples. Rough internal surface may lead to sample carryover. Reasonably flexible, but works best with minimal bending
Product Code. 10147714 Supplier Thermo Scientific™ Supplier No. U105

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Not recommended for biological samples. Rough internal surface may lead to sample carryover. Reasonably flexible, but works best with minimal bending

Use cleaned, polished and passivated Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC, ready for immediate use.

Use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for ultrahigh-pressure applications. Prefinished, square, burr-free ends and interiors ensure minimum dead volume connections. Cleaned, polished and passivated, it is ready for immediate use. This tubing is not recommended for biological samples.

  • Suitable for ultra high pressure applications
  • Wide chemical compatibilty
TRUSTED_SUSTAINABILITY

Specifications

For Use With HPLC
Type Capillary Tubing
Description 0.020 in. ID; 5 ft. length
For Use With (Application) HPLC
Diameter (English) Inner 0.020 in.
Diameter (Metric) Inner 0.51 mm
Overall Length (English) 5 ft.
Overall Length (Metric) 1.524 m
Material Stainless Steel

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.