missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ISO Certified, Micrometer Pore Sizes

Product Code. 10350572 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
140 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
710 μm
800 μm
850 μm
900 μm
Unit Size:
Each
41 product options available for selection
Product selection table with 41 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10350572 250 μm Each
10648571 100 μm Each
10544682 106 μm Each
10595062 125 μm Each
10486421 112 μm Each
10496421 140 μm Each
10370282 150 μm Each
10467001 160 μm Each
10762003 200 μm Each
10259211 180 μm Each
10136361 212 μm Each
10176501 224 μm Each
10620642 25 μm Each
10360572 280 μm Each
10759702 315 μm Each
10468151 300 μm Each
10759892 355 μm Each
10771623 32 μm Each
10514692 36 μm Each
10238931 38 μm Each
10116651 400 μm Each
10176641 40 μm Each
10126651 425 μm Each
10710473 450 μm Each
10186641 45 μm Each
10005151 500 μm Each
10586212 50 μm Each
10196641 53 μm Each
10106031 560 μm Each
10553722 56 μm Each
10195971 71 μm Each
10238831 630 μm Each
10426431 710 μm Each
10553912 63 μm Each
10350812 600 μm Each
10278971 800 μm Each
10024791 75 μm Each
10418731 80 μm Each
10126121 90 μm Each
10436431 900 μm Each
10310912 850 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 41 options available.
41 options
This item is not returnable. View return policy
Product Code. 10350572 Supplier RETSCH Supplier No. 60.158.000250
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 250 μm
Type Test Sieve
Certifications/Compliance ISO 3310/1
Material Stainless Steel
For Use With (Equipment) Shaker AS 300
Includes Certificate indicating Compliance
Height (Metric) 40mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 305 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.